Beli foam insulation di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AB Foam Pipe insulation (Pipa AC)
    Mulai

    Rp90.900

    AB Foam Pipe insulation (Pipa AC)
    Deskripsi:
    AB XLPE - FOAM is an answer for various application areas requiring low thermal conductivity and fire class approved product with very flexible still tough insulation material which offers ease of installation along with durable life span.
    atribut:
    • Material: XLPE + aluminium foil
    • Length (mm): 2000
  2. FOAMGLAS High-Temperature Cell Glass Insulation
    Mulai

    Rp229.900

    FOAMGLAS High-Temperature Cell Glass Insulation
    Deskripsi:
    These cellular glass insulation tubes cover a length of straight pipe or tubing. They are factory cut-to-length and preformed to save fabrication time in the field. Cellular glass insulation is rigid so preformed shapes are sold in halves and must be sealed and banded together when installed.
    atribut:
    • UNSPSC: 30141505
    • Color: Black
    • Flame Spread Index: 25
    • Flexibility: Rigid
    • Foam Cell Type: Closed
    • Installation Style: Slit in Half
    • Insulation Material: Cellular Glass
    • Maximum Operating Temperature (°F): 900
    • Minimum Operating Temperature (°F): -450
    • Plenum Rating: Plenum Rated
  3. Harmony Insulation XLPE Thermal Foam
    Mulai

    Rp839.900

    Harmony Insulation XLPE Thermal Foam
    Deskripsi:
    Harmony Foam meredam panas dan meredam suara lebih baik dari bubble. Material yang digunakan yaitu XPE Foam sehingga kualitas bahan lebih tahan lama, material foam tidak akan kempes. Warna tidaak cepat memudar, sehingga fungsi dan kegunaan produk tetap terjaga.Thermal Conductivity (ASTM C518) : 0.02953 W/m.k (@temp 24.5°C)/Humidity (RH) 56% Water Vapour Permeance (ASTM E96/TUV Singapore) : 2.09 x 10 g/Pa.m².s | 3.7 x 10-2 PermResistant to Fungi (ASTM G21/SGS Korea) : Zero Growth (Result Test: 0)VOC Emission Rate (ASTM DS116) - Korea Conformity Laboratories (KCL) : Low VOC Emitting (Total Volatile Organic Compounds 0.036mg/m².h)
    atribut:
    • Roll Size (m): 1.2x25
    • Coverage Area (m²): 30
    • Density (kg/m³): 25 (Core Foam Only)
    • Foam Type: TL-XPE/Chemically Crosslinked Closed Cell Polyolefin Foam
    • Lamination: Metalized Foil
    • Operating Temperature Range (°C): -40~+85 (no adhesive)
  4. TECHLITE INSULATION Breathable Melamine Foam Insulation
    Mulai

    Rp829.900

    TECHLITE INSULATION Breathable Melamine Foam Insulation
    Deskripsi:
    These melamine foam insulation sheets cover odd-shaped equipment and large diameter tube or pipe. They can be cut and glued or fastened in place to fit the needs of the application.
    atribut:
    • Flame Spread Index: 25
    • Flexibility: Flexible
    • Foam Cell Type: Open
    • Insulation Material: Melamine
    • Maximum Operating Temperature (°F): 350
    • Minimum Operating Temperature (°F): -40
    • Plenum Rating: Plenum Rated
    • Smoke Developed Index: 50
  5. EnerLife Single Foam Tape (Lakban Busa / Lakban Penutup Celah)
    Mulai

    Rp36.900

    EnerLife Single Foam Tape (Lakban Busa / Lakban Penutup Celah)
    Deskripsi:
    Jenis Foam: IXPE Foam, lebih tahan lama dan kuat dibanding PE Foam.Kegunaan single foam tape bisa untuk otomotif, elektronik, bangunan, kaca, AC, panel listrik dll.
    atribut:
    • Thickness (mm): 3
  6. Merck Millipore Classic Glass Filter Holder 47mm Funnel (Corong Filtrasi Kaca)
    Mulai

    Rp7.599.900

    Merck Millipore Classic Glass Filter Holder 47mm Funnel (Corong Filtrasi Kaca)
    Deskripsi:
    Millipore Classic Glass Filter Holders - Kit47 mm, Glass frit membrane support, 300 mL funnelThe Classic Glass Filter Holder is an essential tool for every research lab. The holder's multipurpose design is appropriate for a variety of applications and is available in three different support materials for compatibility with your specific application needs. This item is a Kit composed of the following items:(Catalog Number - Description)XX1014704 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, Ground glass sealXX1014703 - Millipore Spring Clamp, 47 mm, AluminumXX1014702 - Millipore Glass Base and Stopper, 47 mm, Glass frit membrane supportALIGNED05 - Millipore Alignment Guide, 47 mm, 5/PKFeatures & Benefits:- Designed for easy loading and removal of membranes- Three membrane support materials options to suit a variety of applications - UV sterilize or autoclave with filter in place for bacteriological analysisApplications:General Filtration and Clarification, Bacteriological Analysis, Particulate Contamination Analysis of Oils and Hydraulic Fluids, Exfoliative Cytology
    atribut:
    • Filter Diameter (mm): 47
    • Filtration Area (cm²): 9.6
    • Fitting Inlet: Funnel
    • Funnel Capacity (ml): 300
    • Fitting Outlet: No. 8 perforated silicone stopper mounts in standard 1 L and 4 L filtering flasks
    • Height (cm): 22.9
    • Material Size: 1
    • Pressure/Vacuum: Vacuum
    • Quality Level: MQ100
    • Seal Material: Glass
    • Sterilization: UV sterilize or autoclave without filter in-place
  7. Xtraseal Insulation and Construction Sealant (Busa Pengisi Celah)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

    Xtraseal Insulation and Construction Sealant (Busa Pengisi Celah)
    Deskripsi:
    For sealing large gaps.
    atribut:
    • Size (ml): 750
  8. Insulflex Insulation Foam Tape (Lakban Foam Insulasi)
    Mulai

    Rp77.900

    Insulflex Insulation Foam Tape (Lakban Foam Insulasi)
    Deskripsi:
    Insulation Tape-Insulflex also offers standard accessories to compliment the insulation of Insulflex manufactured closed-cell elastomeric insulation.-Insulflex Insulation Foam Tape is a self adhesive CFC free synthetic rubber based insulating tape for strong bonding and longer durability and yet retaining it’s insulating properties. Ideal for insulating pipe joints, valves, short pipe length and etc. It is quick and easy to apply.-Insulflex Insulation Foam Tape adheres firmly to all types of pipe metal and plastic surface. It will not delaminate easily as the adhesive side is made of very high quality synthetic rubber based material.
    atribut:
    • Thickness (mm): 3
    • Length (m): 9.14
    • Tensile Strength: Excellent
    • Usage: Insulation Protection
    • Color: Black
    • Adhesion: Pressure Sensitive Adhesive
    • Adhesive Strength (g): 1000 (25mm Area)
    • Adhesive Surface: Synthetic Rubber
    • Application: Insulation Accessories
    • Fire Rating (Tape): BS 476 Part 7 - Class 1
    • Standard: BS 476 Part 7, ASTM D 117
    • Thermal Coductivity (W/mk): 0.035 (at 20°C)
  9. Insulflex Adhesive (Perekat)
    Mulai

    Rp269.900

    Insulflex Adhesive (Perekat)
    Deskripsi:
    Characteristics-Synthetic rubber based adhesive-Ensure strong joining of insulation to avoid condensationConsumption : 3m sq / per liter (Smooth surface)
    atribut:
    • Volume (ml): 800
    • Color: Black
    • Adhesion Strength: Excellent
    • Water Resistant: Good (After Drying)
  10. TORA Clamp Hose (Klem Selang)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

  11. Harmony Insulation Aluminium Foil Bubble
    Mulai

    Rp369.900

    Harmony Insulation Aluminium Foil Bubble
    Deskripsi:
    Chemical Resistant menggunakan lapisan pelindung aluminium foil, kuat terhadap kimia, asam, dll, dan menjadikannya lebih tahan lama.
    atribut:
    • Roll Size (m): 1.2x25
    • Coverage Area (m²): 30
    • Lamination: Aluminium Foil
    • Tape Type: Double Side
  12. ADEMIN Aluminium PE-Foam Insulation (Insulasi Busa Aluminium)
    Mulai

    Rp549.900

    ADEMIN Aluminium PE-Foam Insulation (Insulasi Busa Aluminium)
    Deskripsi:
    Bahan dasar adalah polymer PE, dan Aluminium, semua bahan ini ramah lingkungan, aman terhadap kesehatan dan 100% bisa didaur ulang.Penghemat EnergiMeredam panas dan suara dengan optimal, menghemat energi listrik untuk pendinginan.Aman terhadap kesehatanProduk ADEMIN tidak beracun, tidak berjamur dan tidak melepaskan debu yang bisa merugikan kesehatan.Praktis, mudah dan irit waktu dalam pemasanganKuat, awet dan tahan lamaVarian lengkap sesuai kebutuhan100% recycle-ableBahan baku plastik PE dan aluminium yang dipergunakan bisa didaur ulang untuk dipergunakan kembali.
    atribut:
    • Length (m): 25
    • Material: 100% Original Steel Synergy
  13. ADEMIN Aluminium Foil Bubble Lite Insulation (Insulasi Gelembung Aluminium)
    Mulai

    Rp339.900

    ADEMIN Aluminium Foil Bubble Lite Insulation (Insulasi Gelembung Aluminium)
    Deskripsi:
    Bahan dasar adalah polymer PE, PET dan Aluminium, semua bahan ini ramah lingkungan, aman terhadap kesehatan dan 100% bisa didaur ulang.- Penghemat EnergiMeredam panas dan suara dengan optimal, menghemat energi listrik untuk pendinginan.- Aman terhadap kesehatanProduk ADEMIN tidak beracun, tidak berjamur dan tidak melepaskan debu yang bisa merugikan kesehatan.- Praktis, mudah dan irit waktu dalam pemasangan- Kuat, awet dan tahan lama- Varian lengkap sesuai kebutuhan- 100% recycle-ableBahan baku plastik PE dan aluminium yang dipergunakan bisa didaur ulang untuk dipergunakan kembali.
    atribut:
    • Width (m): 1.20
    • Length (m): 25
    • Thickness (mm): ± 3.5
    • Diameter (cm): 117
    • Dimensions (cm): 38x120x38
    • Heat Resistance Temperature (°C): 3 to 10
  14. EnerLife Insulation Material Super (Insulasi Peredam)
    Mulai

    Rp1.299.900

    EnerLife Insulation Material Super (Insulasi Peredam)
    Deskripsi:
    ENERLIFE SUPER SERIES adalah seri Best Value sebuah produk Insulasi Atap. Dengan penjualan terbesar dan paling banyak dipakai konsumen di Indonesia. Menggunakan gabungan material Pure Aluminium Foil dan XPE Fire Retardant Class O Foam menjadikan produk Enerlife Super Series sangat tangguh, aman dan tahan lama.Memiliki 3 ketebalan utama, yaitu 4mm, 8mm & 12mm disesuaikan dengan kebutuhan bangunan, jenis atap yang akan digunakan dan tingkat kenyamanan suhu yang ingin dicapai.Praktis dan mudah dipasang. Sekali pemasangan untuk pemakaian jangka panjang, sehingga menghemat biaya renovasi dan penggantian material baru yang sangat besar. Dapatkan penawaran harga terbaik dari kami.
    atribut:
    • Length (m): 25
    • Size (m): 1.2x25
    • Foam Type: TL-XPE / Chemically Crosslinked Closed Cell Polyolefin Foam
    • Lamination / Reinforced: Aluminium Foil (FR)
    • Coverage Area (m²): 30
    • Density (kg/m³): 25 (Core Foam Only)
    • Resistance to Fungi (ASTM G21/SGS Korea): Zero Growth (Result Test : 0) VOC Emission Rate Low VOC Emitting (ASTM D5116) (Total Volatile Organic Compounds 0.036 mg/m2.h) Korea Conformity Laboratories (KCL) Operating Temperature Range -80°C~+ 100°C (no adhesive)
    • Thermal Conductivity (ASTM C518): 0.02953 W/m.k (@temp 24.5°C) / Humidity (RH) 56%
    • Water Vapour Permeance (ASTM E96 / TUV Singapore): 2.09 x 10 g/Pa.m2.s 3.7 x 10-2 Perm
    • Water Vapour Transmission (ASTM E96 / TUV Singapore): 1.1 x 102 g/m2.hr 1.5 x 10-2 grain/ft2.hr
  15. Insulflex Single Insulation Tubing Class 1 (Pipa AC)
    Mulai

    Rp17.900

    Insulflex Single Insulation Tubing Class 1 (Pipa AC)
    atribut:
    • Length (m): 1.8
    • Standard: ISO9001:2015, ISO14001: 2015
    • Color: Black
    • Type: Air Conditioning, Refrigeration, Chiller Insulation
    • Application: Air conditioning, Refrigeration, Chiller & Hot Water Piping
    • Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
    • Flammability: Class 1 & Class 0
  16. Euro Sambungan Pipa PVC Watermur
    Mulai

    Rp26.900

    Euro Sambungan Pipa PVC Watermur
    Deskripsi:
    Union Socket atau Watermur merupakan salah satu sambungan pipa yang dapat memudahkan kita untuk bongkar pasang antar pipa karena terdapat drat ditengahnya yang bisa di bongkar & pasang kembali tanpa menggunakan lem seperti sehingga berfungsi seperti baut. Watermur ini berbahan PVC tebal dan kuat, air tidak keluar dari murready semua ukuran
    atribut:
    • Material: Thick PVC
  17. Brassco Copper Tube ASTM B280 (Pipa Tembaga)
    Mulai

    Rp219.900

Daftar Harga foam insulation Terbaru October 2026
AB Foam Pipe insulation (Pipa AC)Rp90.900
FOAMGLAS High-Temperature Cell Glass InsulationRp229.900
Harmony Insulation XLPE Thermal FoamRp839.900
TECHLITE INSULATION Breathable Melamine Foam InsulationRp829.900
EnerLife Single Foam Tape (Lakban Busa / Lakban Penutup Celah)Rp36.900
Merck Millipore Classic Glass Filter Holder 47mm Funnel (Corong Filtrasi Kaca)Rp7.599.900
Xtraseal Insulation and Construction Sealant (Busa Pengisi Celah)Rp119.900
Insulflex Insulation Foam Tape (Lakban Foam Insulasi)Rp77.900
Insulflex Adhesive (Perekat)Rp269.900
TORA Clamp Hose (Klem Selang)Rp1.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)